Engine Air Filter Kit, Inner & Outer for John Deere Replace M131802, M144100

  • Mfr # APU-EAF-M131802
  • Zoro # G925022566
product price: 
$
19.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APU-EAF-M131802
Zoro #
G925022566
UPC #
199145060328
Country of Origin
China

Description

We introduce an engine air filter that directly replaces John Deere selected OEMs and models (check the complete compatibility details below). This air filter kit incorporates an inner and outer filter that protects the engine from dirt, dust, sand, and other pollutants. It's constructed from robust materials, ensuring uninterrupted efficiency and protection against wear and tear. There are more benefits that our replacement filter provides. Check the details below:- Dimension Details: This replacement engine air filter is designed with exact OEM details. Meanwhile, the measurements of the outer filter are as follows: inner diameter is 3 5/8in and height is 10 7/8in. The inner filter's inner diameter is 1 3/4in and height is 10 1/8in. It will fit specified John Deere vehicle models (check the compatibility before getting it). Reliable Performance: The material used for construction is polyurethane (PU), which provides better filtration without choking the airflow over time. It ensures durability, protecting the engine efficiently against water, fuel vapors, and high temperatures. The other key features of this engine filter are the iron mesh and the full adhesive filter. The mesh provides structural support, whereas the adhesive improves overall dust retention, making it a leak-proof seal. Better Fuel Efficiency: This air filter kit ensures only clean air enters the engine. Restricting the damage abrasive particles can cause to internal parts like cylinders, pistons, or valves. Lastly, it will ensure optimal fuel combustion, which results in better performance and fuel efficiency. Compatibility List: As mentioned, this engine air filter kit is designed to replace selected OEMs and make and model vehicles. Thus, making it a perfect replacement for a worn-out filter. Check the compatibility list below:- Compatible with Other Brands & Their Part Numbers: Replaces OEM Part No. (Outer Filter): M131802, M144100, M164264, MIU12457, RG60690 Replaces OEM Part No. (Inner Filter): M131803, M144098, RG60866, MIU12458, PMAF2552ft Compatible with Make, Model Year, & Engine: Fits Deere Maintenance Tips: Follow for long-lasting performance:- Clean the air filter at least every 20,000 to 50,000 miles for normal highway usage. Clean it frequently in dirty, snowy, salty, or dusty conditions. Utilize mild soap or detergent for cleaning. Re-oil with the specified oil after cleaning Avoid air filter clogging

Ratings & reviews