Shop MYTEE PRODUCTS
See all product information
Create Account
2PK Gooseneck Trailer Lock w/Adjustable 3/4inDual Pin for Trailers, Haulers & RVs, 2PK
- Mfr # GOSNK-LOCK-1X2
- Zoro # G325022333
product price:Â
$
139.99
/pk of 2, $70.00/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GOSNK-LOCK-1X2
- Zoro #
- G325022333
- UPC #
- 199145009723
- Country of Origin
- China
- Color
- Black
- Material
- Steel
Description
Do you want to protect your gooseneck trailers from thefts, when unattended? Get this gooseneck trailer lock from Our Products and secure your gooseneck trailers. Our gooseneck hitch lock can be used with heavy-duty trailers, livestock carriers, and RVs. Provided below are the other essential details of our gooseneck lock: Size: Our gooseneck hitch lock is available in a length of 11in, width of 5 3/4in, and height of 4 3/8in. This size is ideal for most standard gooseneck trailer couplers. The pin is available for adjustable dual-pin position with a diameter of 3/4in. Material & Finish: This gooseneck trailer lock is manufactured using a high-quality steel material that is strong and durable. The black powder-coated surface of the lock enables it to be used in harsh weather conditions by preventing it from rusting and corrosion. Application: Our gooseneck trailer lock is specially designed for those who are worried about securing their trailers from the risk of theft or in open lots, farms, and other public areas when they are away from their trailers. This lock is helpful for livestock carriers, RVs and other trailer steups as it secures them and minimizes the chances of loss. The adjustable dual-pin helps in simplifying the customization for your trailer. Portable: The gooseneck lock has a standard weight and size which makes it easy for the user to carry it. How to Install it? Place the lock over the gooseneck trailer coupler. Align the holes and slide the 3/4in pin through them. Lock the pin using the provided key, ensuring it is securely fastened. Tug on the lock to confirm it is firmly attached. Keep the key in a secure, accessible location.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.