Shop MYTEE PRODUCTS

2Pk Heavy Duty Hidden Shackle Padlock & Hasp with Keyed Alike for Trailer Vans, 2PK

  • Mfr # CTL-HASPPL-KEYEDx2
  • Zoro # G025020783

product price: 
$
70.99
/pk of 2, $35.50/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTL-HASPPL-KEYEDx2
Zoro #
G025020783
UPC #
840223639546
Country of Origin
China

Description

Pack Size: 2 Pack Enhance your security with the Hidden Shackle Hockey Puck Padlock Set with Hasp, keyed alike. You can use our hidden shackle locks in various places, like vans, trailers, storage/warehouses, moving trucks, etc. Get to know more about its features and specifications below. Size: The hidden shackle locks keyed alike are available in the following dimensions - 4 1/2 inches in width, 1 3/4 inches in height, and length of 8 1/4 inches. Meanwhile, the size of the installation hardware provided is as follows - screw height is 3 3/16 inches and bolt size is 3/16 inches. Solid Material: The hockey puck lock features a hidden shackle and hasp for extra protection. The puck-shaped padlock is engineered with chrome steel, the hidden shackle is made from steel with chrome coating, and the hasp is crafted with iron material with nickel coating. Additionally, the key material is brass. Environmental Resistance: The strong coating over the lock is to protect it from rust, weather, UV, and other elements in the environment. No Shackle Exposure: We have designed the hasp and hidden shackle lock to eliminate shackle exposure and prevent it from cutting, prying, picking, etc. Our padlock will offer maximum strength and reliability, ensuring safety of your goods/valuables items. Mount the hasp on your desired place and ensure seamless mounting with pre-drilled honeybees. Locking Mechanism: For maximum pick resistance, we have incorporated our lock with a six-pin cylinder. Keyed Alike: You can use the same key to open your trailer, gate, warehouse, or more. Now access various places with one key, ensuring protection against priers and bolt cutters. Our set includes one padlock and a hasp with two keys. Wide Application: Our shackle puck padlock with hasp and keyed-alike is an solution for transportation like vans, trucks, trailers, warehouses, storage, sheds, commercial sliding doors, and more. The mountable hasp, shackle puck padlock, and keyed-like structure will provide you the convenience of securing several items with one key. Easy to Install: The installation process of our puck padlock is simple and requires minimal tools & effort. The pre-drilled holes in the hasp will ensure seamless mounting on different surfaces, giving an additional layer of security. You will find all the necessary installation hardware with the product, like screws and bolts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.