Shop MYTEE PRODUCTS
Create Account
2Pk Kingpin to 2 5/16in Gooseneck Ball Hitch Adapter w/ Rings Fit for Tractor, 2PK
- Mfr # KP-GOSNK-2516-BLKx2
- Zoro # G925021088
product price:Â
$
259.99
/pk of 2, $130.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP-GOSNK-2516-BLKx2
- Zoro #
- G925021088
- UPC #
- 840223690547
- Country of Origin
- China
Description
Pack Size: 2 Pack Here's our Kingpin to 2 5/16in Gooseneck Ball Hitch Adapter w/ Compensation Rings - Black Powder Coated. A towing accessory that plays a vital role in connecting RVs or trucks with Gooseneck and fifth-wheel tractor trailers. These are specifically designed for tractor-trailer fifth-wheel that work without welding or dismantling the truck chassis. Installing these hitches on the truck bed or tractor-trailer fifth wheel will take only a few moments. Learn more about its specifications below:- Quick Installation: You can swiftly and efficiently install this chrome kingpin trailer hitch ball to a truck bed's fifth-wheel hitch, enabling seamless towing. It doesn't require any welding or soldering during installation. All you need is a trailer coupler to connect the hitch ball to the trailer. You don't have to worry about the disconnection as the hitch ball adapter with a 1/2 inch bolster will ensure the firm fit inside the hitch receiver. Forged Kingpin: We have forged this kingpin to the gooseneck ball adapter, enhancing its efficiency and strength. It's a weatherproof adapter that will protect it from rust and corrosion. Additionally, it's black powder coated. Thus, providing a long service life despite continuous use in changing weather and environment. Unique Design & Dimension: The gooseneck ball diameter is 2 5/16in, including two compensation rings of 8in each (thickness of 3/16in), a 2in Forged Kingpin, and a 1/2in Bolster. It can bear the force of the trailer when it is on the road. It provides a tight and rattle-free fit, enabling you to tow your fifth-wheel or gooseneck trailers efficiently. Stabilize with Compensation Rings: We have added two compensation rings with this product to ensure a tight fit, match the hitch heights (serving as spacers to adjust the kingpin height), and the angle of the hitch connection. It will ensure compatibility with adapters of slightly different sizes. It will block the extra spacing between the hitch receiver and the hitch ball adapter. Great Load Capacity: Our 2 5/16in ball hitch with 2in Forged Kingpin is engineered from hardened steel that handles significant weight and stress during towing. It can bear a load capacity of up to 30,000 lbs, ensuring you can easily tow the tractor-trailer. Increase its service life and better coupling by lubricating it periodically and properly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.