Shop MYTEE PRODUCTS
See all product information
Create Account
2PK Nash Style Trailer Spare Tire Carrier for 42in D.& 18in W. Tires w/Mounting Kit, 2PK
- Mfr # STCNx2
- Zoro # G825021423
product price:Â
$
476.99
/pk of 2, $238.50/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STCNx2
- Zoro #
- G825021423
- UPC #
- 199145020537
- Country of Origin
- China
- Color
- Black
- Material
- Steel
Description
Are you looking for a secure and space-efficient solution for storing a spare tire? Get this Nash Style Trailer Spare Tire Mount w/ Chain from us. This spare tire mount can be installed beneath the trailer to securely store spare tires and save additional space on the trailer for carrying loads. Find the other essential details about this trailer tire mount below: Size & Compatibility: The spare tire carrier is available in size 49 3/4in (L) x 5 1/8in (W) x 23 7/8in (H). Its tube thickness is 1/8in and its hole diameter is 7/16in. This spare tire mount is compatible with tires of 48in in diameter and 18in in width. Durable Construction: This tire mount is manufactured using steel material and the surface is coated with powder coating. This durable construction of the tire mount ensures that your spare tires stay secured for a long time beneath your trailers. Chain for security: The tire carrier comes with a chain that can be used to lock the tire securely in place. It also reduces the risk of theft or accidental detachment. The safety chain is white zinc coated for enhanced durability. Application: The tire carrier is useful to save space for cargo or other uses by mounting it beneath the trailer. It is used to store spare tires securely during transportation. It is used in nash-style trailers and utility trailers to keep spare tires. How to Use It? Assemble the tire carrier using the pre-drilled holes. Attach the separate components of the carrier with bolts and nuts. Align the carrier with the trailer's mounting points beneath the trailer bed on the I-beam or at the rear. Use a Jack stand to hold the carrier if required. Secure the carrier with bolts and washers to ensure a tight fit. Position the spare tire on the carrier. Use the chain to secure the tire. Make sure that all bolts are tightened and the tire is firmly locked in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.