Shop MYTEE PRODUCTS
Create Account
31 1/8inx14 3/4inx34 7/8in Black Powder Coated Semi-Truck Spare Tire Carrier Mount
- Mfr # ASTCTM-1
- Zoro # G725022193
product price:Â
$
225.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASTCTM-1
- Zoro #
- G725022193
- UPC #
- 199145009754
- Country of Origin
- China
Description
Want to reduce manual efforts while transporting spare tires? Find the other necessary details about our spare tire rack below: Size & Compatibility: The tire carrier is available in size 31 1/8in x 14 3/4in x 34 7/8in and can fit super single tires and their rims, ensuring compatibility with truck tires. Its adjustable design supports various tire sizes, and it is suitable for different industries such as agriculture, transport, and mining. Material & Coating: This spare tire rack is manufactured using steel, which is durable and strong. It helps the tire carrier to resist wear and tear. The black powder coating protects it against rust, corrosion, and bad weather conditions. This strong and resistant construction enables the tire rack to be used in outdoor environments and demanding applications. Important Components: The important components of the tire rack are mentioned below: Fixed Plate & Base Plate: Both the fixed plate and base plate of the tire carrier are essential to distribute the weight of heavy spare tires evenly and reduce stress on the attachment points to enhance the stability of the entire structure. Chain & Lock: The tire rack has a zinc-coated chain with 25 links to secure the tire firmly. The lock and tensioner further help to tighten the chain and ensure maximum safety during transportation. D-ring: The D-ring of this product serves as an additional anchor point to secure spare tires. It can be used to tie straps, chains or ropes to provide versatility for holding the tire, especially during off-roading or high-vibration situations. Adjustable Frame: The carrier's four-position adjustable frame allows for easy customization to fit different tire sizes, such as super single tires with rims. Application: Our tire carrier can be used in different industries such as transportation, construction, mining, and agriculture to carry heavy spare tires and their rims securely. Mounting Hardware: The carrier includes zinc-coated hardware for durability. It comes in two sets. Both sets include hex bolts, flat washers, lock washers, and nuts for secure attachment and rust resistance. Installation: The carrier's installation is straightforward, with no drilling required. Mounting is done via pre-drilled base plates and the provided hardware, simplifying the setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.