Shop MYTEE PRODUCTS
Create Account
2PK Plastic Measuring Container with Flex Spout for Oil & Petroleum-based Fluids, 2PK
- Mfr # MJ-FSx2
- Zoro # G125021215
product price:Â
$
29.99
/pk of 2, $15.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MJ-FSx2
- Zoro #
- G125021215
- UPC #
- 199145060670
- Country of Origin
- India
Description
This Viking multi-purpose tool is compact and durable for measuring and pouring fluids accurately. Know more about this product below: Size & Capacity: The oil measuring container is 11 3/4in long and 9in wide. It holds up to 5 quarts (approx. 5 litres) of liquid. It is for medium-sized fluid transfers such as filling engine oil, transmission fluid, or other lubricant within the above-mentioned capacity. Durable Construction: This measuring container is made using strong and lightweight High-Density Polyethylene (HDPE) material that is from cracking. It does not react with the compatible products and is easy to clean and reuse. The polypropylene makes the spout flexible and tough. The translucent design allows the user to see the fluid level inside the oil container. Functionality & Compatibility: You can easily measure the exact amount of compatible fluids or pour the measured fluids without spills using this multi-purpose plastic measuring container. This 5-quart measuring container is useful for truckers and fleet operators for carrying on-road maintenance. It is used for topping up engine oil or gear oil during long hauls. It can also be used in agricultural, industrial machinery, workshops, and garages. It is compatible with petroleum-based fluids and allows clean, precise fluid transfer without spills. The spout cap seals the flexible spout of the oil container. It is also helpful for avoiding drips, leaks of oil after pouring. How to Use It Open the container cap and pour the fluid (use funnels if required) you want to measure and dispense. Open the spout cap when you want to pour liquid. Now, position the spout near the fill port or insert it inside if enough space is available, and bend the spout if needed to adjust it. Hold the container firmly with both hands. Pour the liquid slowly by tilting the container gently. Straighten the container when you have dispensed the needed amount of liquid. Seal the spout cap tightly and store the oil measuring container safely. Maintenance Tips Rinse and wipe the container and spout to avoid residue buildup. Always tighten and clean the container and spout caps after use. Use the container for only one type of oil or petroleum fluid. Keep upright in a cool, dry place away from sunlight and heat. Check for cracks, leaks, or stiffness in the spout and replace it if damaged.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.