2PK Ratchet Straps 2inx50ft w/Double J Hooks 10,000 lbs. BS, Tie Down Strap, 2PK
- Mfr # RS250WHx2
- Zoro # G525020962
product price:Â
$
66.99
/pk of 2, $33.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS250WHx2
- Zoro #
- G525020962
- UPC #
- 840223683839
- Country of Origin
- Cambodia
Description
We add a new product dubbed 2in x 50ft Yellow Ratchet Strap w/ Wire Hooks - 3,333 lbs WLL. Truckers can now enjoy polyester-made straps that are designed to withstand road rigors during transportation. The resin-coated strap is rugged yet soft, allowing maximum performance and minimum stretch. It has a wire hook as an end fitting for secure attachment to trailers and trucks. This ratchet strap your loads in place, protecting you from falling shifting, loosening, etc. Thus, enabling truckers to have a peaceful drive. The webbing is highly and sewn intricately to withstand a wide range of loads and cargo. The fixed end of the tie-down includes a long wide ratchet handle, 14in strap, and wire hook that has reinforced stitching, keeping them intact. Ratchet Mechanism: Place the straps around the loads and to eliminate any loose ends there's a ratchet handle. It will provide proper strap tensioning and adjustment, tightening the strap around the loads. The handle is made from metal and coated with gold chromate for performance in outdoor environments. Wire Hook: The webbing flexible and fixed strap includes wire hooks as the end fitting. It is from highly durable carbon steel and yellow zinc coated to ensure resistance to corrosion and rust. These wire hooks will efficiently connect to varied trailers and attachment points, including D-rings, O-rings, tie-downs, etc. Additionally, it can reach compact anchor points while keeping the loads secure. Polyester Webbing Material: Our yellow webbing is curated from polyester, which ensures minimum stretch (barely stretches) and wear. The webbing has a resin coating to protect against sun exposure and other weather conditions. It has waterproof qualities that don't allow liquids to stay (doesn't acids). Additionally, the yellow webbing provides maximum visibility to vehicles, pedestrians, and many more. Working Load Limit: The key factor of our strap is the load-bearing capacity - it can withstand up to 3,333 lbs load with 10,000 lbs breaking strength. If you want to enhance the life expectancy of this strap and protect against sharp edges then we would recommend corner protectors use. It will prevent abrasion and wear over the constant use of straps. Note: All the straps include WLL and breaking strength as per DOT regulations and WSTDA-recommended standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.