Shop MYTEE PRODUCTS

4 Pk 2inx9.2ft Bolt on Yellow Retractable Ratchet Straps for Cargo - Coated S Hook Auto Retract, 4PK

  • Mfr # RS210R-BOx4
  • Zoro # G725021615

product price: 
$
111.99
/pk of 4, $28.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS210R-BOx4
Zoro #
G725021615
UPC #
199145048142
Country of Origin
Cambodia

Description

Want to experience effortless strap management? Say hello to Mytee Products' 2in x 9.2ft Retractable Ratchet Straps w/ Coated S Hook, Bolt On W/ Fasteners as it auto-retracts or unspools to your desired length. Our retractable ratchet strap is perfect for securing motorcycles, bikes, and even boats. Find below the other essential details about our ratchet strap: Size & Capacity: The ratchet strap is available in size 2in x 9.2ft, which means it has a length of 9.2 feet and 2 inch width. The working load limit of the tie-down strap is 1,100 lbs, and the breaking strength is 3,300 lbs. Reinforced Polyester Webbing: This ratchet strap is made using reinforced polyester webbing which is lightweight yet strong. Bolt-on: Our ratchet strap can be easily bolted onto your frame and you can simply pull its length; unlike traditional ratchet cargo you do not need to thread it through a hole past the windlass to extend length. Application: The 2in x 9.2ft retractable ratchet straps are widely used in transportation, logistics, automotive, marine, and construction industries for securing motorcycles, boats, cargo, and equipment during transit. Their durability, bolt-on design, and auto-retractable features make them ideal for efficient and reliable tie-down applications. Auto-retracted: One of the most amazing features of this ratchet strap is that it has a remarkable auto-retractable center. This helps to eliminate the hassle of pulling its length. Unlike traditional ratchet cargo straps that need threading the strap through windlass and wrestling with excess length; you can simply bolt this ratchet strap onto your frame and pull the required length.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.