Shop MYTEE PRODUCTS
See all product information
Create Account
2PK SkyJack 112604, Scissor Lift Tires 200 x 8, Compatible w/3015, 3215, Model, Non-Marking Assembly, 2PK
- Mfr # SL-SKY-200-8x2
- Zoro # G625022774
product price:Â
$
293.99
/pk of 2, $147.00/ea
Free Shipping & Returns
Key Features
Material
Non-Marking Rubber
Length
7-7/8 in
Wheel Color
Off White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-SKY-200-8x2
- Zoro #
- G625022774
- UPC #
- 840223691155
- Country of Origin
- Sri Lanka
- Material
- Non-Marking Rubber
- Wheel Color
- Off White
Dimensions
- Length
- 7-7/8 in
Description
Pack Size: 2 Pack The high-quality tire 112604 Non-Marking Tire For Skyjack - 200x8 is now available from Mytee Products. It was created especially for Skyjack scissor lift vehicles. It is made to ensure excellent performance under a range of operating circumstances and facilitate the seamless transportation of items in industrial environments. It will offer outstanding dependability, durability, and performance. Find out more about its attributes and details below: Tire Dimensions: The tires measure 7 7/8in inches in length and 8 inches in diameter. It provides smooth operation and is a perfect match with Skyjack lifting equipment through seamless compatibility. Its perfect dimensions are 2 1/2in x 8in at the rim. By facilitating secure inventory management and seamless transportation, these tires will further minimize downtime. Non-Marking Rubber: We have engineered these off-white tires from rubber, which makes them ideal for sensitive floors in different settings. This high-quality material ensures scratch and scuff-free operation in indoor space. Rest assured, it will keep your floors clean and visually good. Compatibility List: These tires are specially designed for Skyjack scissor lift vehicles and it can replace the following OEM part numbers: 3015, 3215, and 3219. Utilize our tire in your warehouse and indoor spaces without worrying about scratches and marks. It will have similar or greater performance than your existing tires. Additional Features: Our Skyjack scissor lift tires feature split rim wheel assembly for smooth operation and maintenance. These rubbers will provide great service life following the structure hardness of 80+/-3. You will have smooth, consistent, and reliable performance in a wide variety of environments. Installation: Our tires offer hassle-free installation and maintenance, allowing quick and convenient tire replacement whenever necessary. Note: Please confirm the part number for your machine before ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.