Shop MYTEE PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2PK Wire Rope Steel Core Winch Cable IWRC 9/16inx100ft Self Locking Swivel Hook, 2PK
- Mfr # WW916-100x2
- Zoro # G825022451
product price:Â
$
760.99
/pk of 2, $380.50/ea
Key Features
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WW916-100x2
- Zoro #
- G825022451
- UPC #
- 840223656017
- Country of Origin
- China
- Material
- Carbon Steel
Description
Want a secure and strong wire rope for tow trucks and wreckers? This IWRC steel core wire rope with a self-locking swivel hook from Our Products can be an ideal towing and vehicle recovery equipment for you. This IWRC wire rope can be used for construction, towing, vehicle recovery, and other similar industries. You can find the other necessary details of this wire rope below: Size and Capacity: This IWRC wire rope comes with a diameter of 9/16in and a length of 100ft which is the ideal size for towing equipment. It is strong and reliable with a breaking strength of 32,000 lbs and a working load limit of 6,400 lbs. The swivel hook of the wire rope is 1/2in - 5/16in in size and has a breaking strength of 46,740 lbs. Material and Durability: The wire rope is constructed using a 70 carbon steel material which helps it to withstand harsh weather conditions. It is durable and has a high breaking strength which helps it to deliver reliable performance for a long time. IWRC Steel Core: The independent wire rope core is 6 x 25 extra improved plow steel which means it has 6 strands, 25 wires per strand. This core feature provides extra strength and stability to this rope and helps it maintain integrity during varying conditions. If you want similar winch cables & accessories from our store, you can find them here. Self-locking Swivel Hook: Our IWRC steel core wire ropes have a self-locking swivel hook end fitting which provides extra security and you can rest assured of the risks of the hook becoming loose. This self-locking mechanism of the hook helps the rope to have a stronger grip on vehicles and enhances safety. It also allows for 360-degree rotation of the rope, providing it free movement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.