Shop MYTEE PRODUCTS
Create Account
2PK Wire Rope Steel Core Winch Cable IWRC 9/16inx75ft Self Locking Swivel Hook, 2PK
- Mfr # WW916-75x2
- Zoro # G225022891
product price:Â
$
640.99
/pk of 2, $320.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WW916-75x2
- Zoro #
- G225022891
- UPC #
- 840223656024
- Country of Origin
- China
Description
Want a wire rope to maintain a strong grip on the vehicles while towing and recovery applications? This IWRC wire rope from Our Products is an ideal towing equipment for your needs. It can be used for two trucks and wreckers in different industries such as construction, industrial use, marine environment, and more. Find the other necessary details of this IWRC wire rope below: Size & Capacity: The wire rope has a diameter of 9/16in and a length of 75ft. It is perfect for lifting heavy materials or securing large loads with the available size which enhances its strength and durability. The wire rope has a breaking strength of 32,000 lbs and a working load limit of 6,400 lbs. The swivel hook attached to the rope is 1/2in - 5/16in in size and has a breaking strength of 46,740 lbs. If you want similar winch cables & accessories from our store, you can find them here. Long and Reliable: Our wire rope is built with a 70-carbon steel material which enables it to withstand harsh environments. The durable construction and high breaking strength make it reliable for a long period. Strong Independent Wire Rope Core (IWRC): Our wire rope comes with a strong independent wire rope core (IWRC), a steel core with 6 x 25 EIPS which means 6 strands, 25 wires per strand. This core provides additional structural support to the rope and helps it maintain its shape and strength when used for towing and vehicle recovery tasks in tow trucks and wreckers. Self-Locking Swivel Hook: Our wire ropes are available with a self-locking swivel hook which adds extra security so that you do not need to worry about the hook becoming loose. This lock provides a stronger grip on the vehicle and enhances safety during the wire rope's application. The self-locking feature of the hook allows it to rotate 360 degrees and ensure a free movement of the rope. It helps to connect to different attachments and prevents the rope's sudden release.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.