2'x12ft E Track Ratchet Strap w/ J Hook for Enclosed Trailers, 3000 lbs, 20PK
- Mfr # ETKRS12EJx20
- Zoro # G125022106
product price:Â
$
261.99
/pk of 20, $13.10/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETKRS12EJx20
- Zoro #
- G125022106
- UPC #
- 840223605091
- Country of Origin
- Cambodia
Description
Secure your cargo loads in trucks, trailers, vans, and other transportation with Mytee Products' 2in x 12ft E-Track Ratchet Strap with E-Fitting and Wire Hooks. You can utilize these ratchet tie-down straps in transportation, logistics, and cargo management. It's a versatile tool that includes e-fitting and wire hooks, providing flexibility in the attachment points. Rest assured, our ratchet tie-down strap will secure loads, preventing shifting and slipping. It includes a wire hook and e-fitting for vast compatibility in normal anchor points and e-tracks systems. The 48in fixed-end strap with a ratchet will give you flexibility to tighten the strap as per requirement. High-End Webbing: All our e-track straps have gray polyester webbing, making them capable of withstanding heavy loads. This tie-down strap has a working load limit of 500 lbs with a breaking strength of 1,500 lbs. Ratchet Mechanism: You will get a carbon steel ratchet with these straps to tighten, adjust, and secure the cargo as per your necessity. The main purpose of this mechanism is to provide you with an optimal level of tension, keeping the loads stable and secure during transportation. Don't ratchet too much to avoid breaking and jamming. It has a breaking strength of 2,000 lbs. Also, roll the extra strap and tuck it away. Versatile End Fittings: We have added wire hooks of carbon steel on both sides of the strap whereas e-fitting is at one end of the strap. You can secure loads in trailers, flatbed trucks, box trucks, and other types of commercial vehicles with wire hooks and e-fittings. Meanwhile, you can also secure palletized goods vertically by attaching the hook to the bottom space of the pallets (on any side). Utilize these ratchet tie-down straps with wire hooks and e-fitting (made of carbon steel) in warehouse & distribution centers, the construction industry, recreational vehicles, etc. Safety & Maintenance Tips Always inspect straps before use for signs of wear, cuts, or damage. Store in a dry place to protect the strap from discoloration, mold, or mildew caused by exposure to UV rays and moisture. Use Corner Protectors to reduce abrasion caused by cargo edges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.