Shop MYTEE PRODUCTS
See all product information
Create Account
2'x16ft Gray E Track Ratchet Strap w/ Wire Hook for Enclosed Trailers, 3000 lbs
- Mfr # ETKRS16EJ
- Zoro # G725022636
product price:Â
$
9.75
/ea
Key Features
Length
2 in
Color
Gray
Width
16 ft
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETKRS16EJ
- Zoro #
- G725022636
- UPC #
- 840223619760
- Country of Origin
- Cambodia
- Color
- Gray
- Material
- Polyester
Dimensions
- Length
- 2 in
- Width
- 16 ft
Description
2in x 16ft E-Track Ratchet Strap with E-Fitting and Wire Hooks are here to secure cargo loads in trucks, trailers, vans, warehouses, and distribution centers. This versatile tool includes e-fitting and wire hooks for providing flexibility in the attachment of varied points and e-track systems. Rest assured, our ratchet tie-down strap will ensure great reliability during transportation, preventing shifting and slipping of the loads. Learn more about it below:- Dimension Details: The long adjustable length of our e-track straps is 16 feet with a webbing width of 2 inches. You will find wire hooks and e-fitting for vast compatibility in normal anchor points and e-tracks systems. The fixed-end strap of 48in with a ratchet will give you the flexibility to ensure the tension as per requirement. Robust Webbing: All our e-track straps have blue polyester webbing with a capacity to hold 500 lbs of load and 1,500 lbs of breaking strength. These are curated specifically to provide reliable support during transportation or in warehouses. It will have great service life following its properties to resist UV exposure and abrasion, withstanding friction and rubbing. Ratchet Mechanism: The fixed end includes a ratchet of carbon steel (coated) to tighten, adjust, and secure the cargo as a necessity. It will provide optimal tension and efficiency, keeping the loads stable, and secure, preventing shifting and sliding. It has a load capacity of 2,000 lbs. A small tip - Don't ratchet too much to avoid breaking and jamming. Also, roll the extra strap and tuck it away. Versatile End Fittings: We have added wire hooks of carbon steel (coated) on both sides of the strap whereas e-fitting is at one end of the strap. You can secure loads in trailers, flatbed trucks, box trucks, and other types of commercial vehicles with wire hooks and e-fittings of carbon steel (coated). Meanwhile, you can also secure palletized goods vertically by attaching the hook to the bottom space of the pallets (on any side). Utilize these ratchet tie-down straps with wire hooks and e-fitting in warehouse & distribution centers, the construction industry, recreational vehicles, etc. Simple to Use: The wire hooks, e-fitting, and ratchet mechanism enable quick and easy attachment of the strap around the goods. All three together will ensure a secure and firm hold on the cargo.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.