Shop MYTEE PRODUCTS
Create Account
3 ft x 6 ft Heavy-Duty Ground Protection Mat - Black, Diamond Plated
- Mfr # GPM-3x6x05
- Zoro # G622785825
product price:
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-3x6x05
- Zoro #
- G622785825
- UPC #
- 840223641037
- Country of Origin
- China
Description
Here’s a 3 ft x 6 ft ground protection mat (GPM) to create a temporary seamless pathway on uneven/sensitive terrains. These GPMs enable pedestrians and heavy machinery to walk through different grounds (mud, grass, lawn, etc.) without getting stuck. It’s an anti-slippery, highly durable, and portable mat that supports short and long-term goals on various surfaces. Learn more about it below:- Size Details: These heavy-duty ground protection mats are 6 feet long, 3 feet wide, and 1/2 inch thick. It will create a temporary but seamless pathway for pedestrians and heavy machinery required in construction sites, outdoor events, utility maintenance, landscaping, & land management, etc. Robust HDPE Material: These mats are engineered from High-Density Polyethylene (HDPE) material that offers flexibility, easy maneuvering (need two people to carry), and durability in wide scenarios (environmental conditions & grounds). It’s a UV inhibitor and can withstand temperatures ranging from -30°C to 60°C. Moreover, it’s corrosion-resistant and unbreakable-fold it easily. It’s further a UV inhibitor, which absorbs certain UV wavelengths with no degradation. Working Load Limit: Our construction mats are for heavy equipment and pedestrians both. It can have a great load-bearing capacity of 120,000 lbs and a crush rating of 240 PSI. It evenly distributes the weight of the load and provides a consistent path similar to permanent roads. Additionally, you can use it repeatedly on different surfaces, spaces (indoor or outdoor), and industries. For example, it’s compatible with construction, oil & gas, and other industries. Easy Installation with Pre-Drilled Holes: These black rectangular GPMs are easy to install. Place it on the desired surface (not all) and with hand handle holes carry it to any location. If you want to connect two or more mats-utilize single connectors and double connectors (sold separately). There are pre-drilled holes that will enable smooth connection for connectors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.