Shop MYTEE PRODUCTS
Create Account
6 Pk 2ft x 6ft Ground Protection Mats with Diamond Plated Tread Design 35 Ton L..., 6PK
- Mfr # GPM-2x6x05x6
- Zoro # G125020768
product price:Â
$
705.99
/pk of 6, $117.67/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-2x6x05x6
- Zoro #
- G125020768
- UPC #
- 199145090608
- Country of Origin
- China
Description
Protect your lawns and grasses from getting ruined with Mytee Products' 2ft x 6ft temporary ground protection mat. It will give a seamless, stable, and temporary pathway on uneven/sensitive grounds. You can eliminate the risk of your vehicle getting stuck. Our mats are quite flexible, you can use them for short-term and long-term flooring for various purposes. Learn more about our ground protection mat below:- Mat Dimensions: It's a black ground protection mat that has a length of 6 feet, a width of 2 feet, and a thickness of 1/2 inch. Create a consistent and temporary pathway either for pedestrians or heavy equipment on uneven grounds that are difficult to walk. HDPE Material: We have engineered our construction ground mats from High-Density Polyethylene (HDPE) material, which ensures robustness and durability in different environments. It can bear a significant load and is capable of enduring different temperature ranging from 30 Degrees C to 60 Degrees C. If you want to fold these mats in half, you can as it will not break-offering high flexibility. UV & Corrosion Resistant: You can use these mats in various environments because of the HDPE material. It offers significant resistance to UV and corrosion, ensuring long service life. Continue to use it repeatedly on different surfaces. Use them repeatedly on different surfaces, and carry them conveniently (need two people). Seamless Functionality on Ground: It's a temporary pathway for pedestrians and heavy equipment but it works similarly to permanent roads. It evenly distributes the weight and the textured design ensures a secure and snug fit on on different grounds and surfaces-lawns, grass, mud, or sensitive areas. It has a working load limit of 35 Ton with a crush rating of 240 PSI. Simple to Instal & Remove: This 2ft x 6ft mat is simple to install. It has pre-drilled holes that allow seamless connection with other mats. All you need is a single connector or double connector (sold separately), screw it down tightly for a secure fit. Additionally, to carry the mat, we've added four hand handles. However, you will need two people to carry the mat. Versatile Application: This ground protection offers compatibility in various industries, like construction, oil & gas, etc. You have the flexibility to use these mats in indoor and outdoor settings both.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.