Shop MYTEE PRODUCTS
See all product information
Create Account
3-in-One Wrap 7 Way Electrical Green ABS Air Brake Lines 18 Ft
- Mfr # MP-AB3IO-169187
- Zoro # G116493571
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Material
Heavy-Duty 18 Oz
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-AB3IO-169187
- Zoro #
- G116493571
- UPC #
- -
- Country of Origin
- China
- Material
- Heavy-Duty 18 Oz
- Color
- Black
Description
2 3/8in ID SAE J1402 rubber air lines available with black or red/blue ABS performance power line - meet stringent SAE J2222 requirements SAE J560 Buffalo Plugs with WeatherSeal sleeves for superior corrosion protection and strain relief Size: 18 Feet EXPERT INSTALLATION OPTION. Air brake tubing and power cords are vital for your safety on the road. Thats why it can be worth it to take advantage of our expert installation. DURABLE. The rubber tubing and power-cord material is engineered to be durable and long-lasting. It resists abrasions from dirt, ice, or debris. SAFE. The pack has rubber WeatherSeal Sleeves near the ends of each plug to protect you from accidental shock during installation or repair. These also protect the cords from weather damage. EFFICIENT - Our power cords utilize zinc die-cast plugs to efficiently move electricity from the engine to the trailer. This pack combines the compressed air tubing with the power cord for maximum convenience. HIGH QUALITY - This product has a range of excellent qualities, including a high-retention coil memory. This tubing will resist warping and tangling due to its high-quality design properties. FLEXIBLE. 3-in-1 ABS Pack is flexible in a wide range of outdoor temperatures, from -40 to over 200. It can withstand harsh winters and high-heat summer temperatures without cracking. DOT COMPLIANT. The Department of Transportation mandates that every ABS tube, coil, and power cord meets its strict requirements. It meets or exceeds every DOT standard. MEETS OR EXCEEDS STANDARDS. The 3-in-1 ABS Pack meets or exceeds relevant standards set by the Society of Automotive Engineers SAE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.