Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Rung Pull-Out Platform Step Ladder

  • Mfr # Ladder-Step-3R

  • Zoro # G216266884


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Heavy Duty Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Ladder-Step-3R
Zoro #
G216266884
UPC #
840223622487
Country of Origin
China

Details

Ladder Material
Heavy Duty Galvanized Steel

Description

Retractable Truck Step LaddersMade with heavy duty Galvanized SteelLength: 3 RungsNon-Slip TreadsBolt-OnWorking Load Limit: 400 lbsSteps Fold Away When Not In Use and Does Not Block Access To Truck Boxes, Reservoirs, Or Other Equipment.Weight: 33.75 lbsIncludes Fasteners for mounting Ladder Nuts & Bolts


  • Retractable Truck Step Ladders
  • Length: 3-Rungs
  • Non-Slip Treads, Bolt-On
  • Steps Fold Away When Not In Use and Does Not Block Access To Truck Boxes, Reservoirs, Or Other Equipment.
  • Working Load Limit: 400-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.