Shop MYTEE PRODUCTS
Create Account
2 Tier Shipping Container Shelving Bracket with Hooks - 19 3/4inx34in, 550 lbs WLL
- Mfr # CNT-SHELF2
- Zoro # G425021298
product price:Â
$
50.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CNT-SHELF2
- Zoro #
- G425021298
- UPC #
- 199145028083
- Country of Origin
- China
Description
Do you have a shipping container? Do you wish to optimize the space for storage? Then, consider a two-tier shelving bracket. This shelving bracket is constructed from material and protected with a powder coating, making it a choice for outdoor environments in changing weather conditions. Also, it will hardly take minutes to install, just hang the brackets. Learn detailed specifications below:- Steel Construction: Our shelving brackets are made from high-quality steel. They are durable, strong, and can withstand heavy loads, including storing tools, equipment, and other cargo. The shelving bracket has a load-bearing capacity of 550 lbs per arm, whereas the rated capacity per bracket is 1,100 lbs. Powder-Coated: The steel brackets have a black powder coating for protection against rust, corrosion, wear, scratches, and dents. Easy Hook Attachment: No need for tools, welding, or drilling. Simply hang the bracket's hook to the shipping container's D-ring (container internal lashing points). The bracket includes a horizontal bar-insert it at the bottom of the shelf, and enhance load stability. The entire design will only add convenience to its users. Versatile Applications: Utilize this shelving bracket to store and organize various tools in shipping containers, garage storage, or industrial spaces. You can utilize these brackets (sold individually) to cover one side of a 20-feet container. You will need more than two brackets for a longer storage length. If you're wondering what you can store, then here's the list: storage bins & containers, industrial equipment, automotive and mechanical parts, household storage, etc. Dimension Details: These steel shelf brackets come with different levels, serving various needs. For example, you might require a 3-tier shipping container shelving rather than a 1-tier or 4-tier bracket. Check with a vast list of brackets and then make a wise decision. Meanwhile, the overall height of the bracket is 34in, the shelf support length is 19 3/4in, and the depth is 18 7/8in. The outer width is 20 5/8in and the square tube size is 1in x 1in x 2mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.