30 inx30 inx2 in Heavy Duty Outrigger Pad for RV with Recessed Radius Black, 4PK

  • Mfr # ORP-303020-RRx4

  • Zoro # G022785852


product price:  $919.99
/pk 4, $230.00/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORP-303020-RRx4
Zoro #
G022785852
UPC #
840223639454
Country of Origin
India

Description

Whether it’s cranes or aerial devices, you can now stabilize them with Recessed Radius Outrigger Pads. You can place these pads in between your vehicle and the ground, enabling even distribution of the load on different surfaces. The proper displacement of the load will reduce the potential pressure on the ground, which may shift due to excessive load. If you want a solid base for your vehicle, then learn about it below:- Size & Strength: The length and width of our crane outriggers are as follows: 30 in and 30 in, respectively. Meanwhile, the overall thickness is 2 in, the recessed depth is 3/16 in, and the recessed diameter is 19-11/16 in. The recessed outrigger pad will ensure a secure and snug fit for vehicles. It will further reduce the potential escape of the outrigger pad. Robust Construction: Our outrigger pad offers a solid base It’s an outrigger pad that gives a solid base for the vehicle’s foot, outriggers, down jacks, and stabilizers. We have crafted them with Ultra-high molecular weight polyethylene (UHMWPE) compound material. The material ensures reduction of non-conductivity (won’t conduct electricity) while making it resistant to many chemicals found at construction sites or on road/parking lots. Provides Stability to Vehicles: The outrigger pads work on different surfaces, like concrete and soft ground, evenly distributing the weight. Meanwhile, the round cavity provides firm stability to the square and round feet/outriggers of different vehicles. It’s an anti-slip pad that doesn’t absorb water or slips, prioritizing safety and environmental friendliness. Portable: Our crane pad is portable and a single person can easily carry it. The nylon rope and PVC hose handle are specifically used for easy carrying, giving the utmost. Get this user-friendly design for your next job. Optimal Performance: The crush rating of our crane pads is 200 PSI, whereas the 45-degree and vertical load limits are 55,000 lbs and 80,000 lbs, respectively. Do not exceed the maximum allowable load to avoid unforeseen situations. Compatibility: It offers compatibility with different types of vehicle feet, outriggers, and stabilizers. It supports configuration with both square and round shape outriggers. However, round vehicle’s outriggers must be equal to or less than our recessed radius. **Load-bearing capacity is subject to ground conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.