Shop MYTEE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
33ft Wide Back Endwall for Shipping Container Building Shelter - No Access Door
- Mfr # CSB-WALL33
- Zoro # G325021756
product price:Â
$
2,234.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB-WALL33
- Zoro #
- G325021756
- UPC #
- 199145021206
- Country of Origin
- China
Description
Place this wall at the back of the shelter and explore more of its features below:- Design & Dimension: This rear closed wall is available in a width of 33ft and a height of 20 3/8ft, which includes the 8 1/2ft height of the shipping container. This back wall is compatible with a dome shelter cover of 33ft in width. This arch-shaped back wall is a and secure integral part of the components underneath the roof shelter. Construction & Waterproof: Our end wall is manufactured from 21.5 Oz (610 gsm) PVC (Polyvinyl chloride). It provides durability and tolerance to corrosion and weathering, like sunlight, rain, and snow. Thus, make it a waterproof fabric that will not degrade or lose its structural integrity when exposed to these elements. Frame: The back wall comes with galvanized steel pipes along with lower, middle, and upper uprights, middle, and rails of different sizes (check out the entire list of parts in the manual). Technical Features: This wall for shipping containers has a wind rating of 70 mph (miles per hour) and a snow rating of 47 lbs per square feet. However, it does not include any corner and base rail clamps. Wide Application: Our back endwall offers compatibility with our 20ft(L) x 33ft(W) Shipping Container Building Shelter & 40ft(L) x 33ft(W) Shipping Container Building Shelter. It will seamlessly fit with a 33ft wide roof shelter installed on construction sites, agricultural warehouses, trucking companies, garages for vehicles, or freight warehouses. You can connect this wall cover easily with zipper ties and ropes available in the product. Installation Process: Connect the edge of the wall cover to the arches with Zipper and ropes (included). Evenly make both sides vertical of the wall cover and attach the velcro of two sides square pipe uprights. Fix the vertical lacing ropes of the wall cover to two sides of square pipe uprights. At last, fix the horizontal lacing ropes to the rails. For detailed understanding, check out the manual. Note: The Tents adhere to the following International Fire Retardant Standard: NFPA 701:2015 (American Standard)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.