Shop MYTEE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shipping Container Canopy Shelter Kit -20'x40ft Storage Container Roof w/End Wall
- Mfr # 2040CSB-WALL-KIT
- Zoro # G025021728
product price:Â
$
9,176.99
/ea
Key Features
Length
20 ft
Width
40 ft
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2040CSB-WALL-KIT
- Zoro #
- G025021728
- UPC #
- 840223691018
- Country of Origin
- China
- Color
- White
Dimensions
- Length
- 20 ft
- Width
- 40 ft
Description
Introducing a Shipping Container Roof Kit with a 20ft(L) x 40ft(W) Shelter and Front & Back End Walls. This kit consolidates all container shelter necessities, enabling you to create an enclosed space to protect your goods. It offers structural integrity to withstand external forces like wind and snow. Measurements: 40 feet wide, 20 feet long, 12 feet 10 inches height, arc-shaped shelter. End wall: 40 feet wide, 21 1/4 feet overall height (8 1/2 feet container height). Robust Construction: White covers made from 21.5 Oz (610 gsm) PVC for resistance to elements. Waterproof fabric with corrosion and weathering resistance. Heavy-duty galvanized steel pipe ensures structural integrity. UV protection for up to 10 years, wind rating of 70 miles/hour, snow rating of 47 lbs/sq. feet. Wide Application: Suitable for construction sites, agricultural warehouses, trucking companies, vehicle garages, and freight warehouses. Additional Information: No interior pole, providing 100% interior space. For use between two 20ft Shipping Containers (Conex Boxes). Includes corner clamps (4) and base rail clamps (10). Not suitable for refrigerator containers due to clamp attachment issues. Installation Process: Different installation process for shelter and end walls. Refer to the manual for steps. Note: Adheres to International Fire Retardant Standard: NFPA 701:2015 (American Standard).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.