34 inx7-1/8 inx2 in Bottom Fuel Tank Step Fits Peterbilt Replaces 11-04006-0750, 2PK

  • Mfr # FTRS-23-335-Bx2

  • Zoro # G622786143


product price:  $163.99
/pk 2, $82.00/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTRS-23-335-Bx2
Zoro #
G622786143
UPC #
840223698093
Country of Origin
India

Details

Material
Aluminum
Color
Metallic

Description

Want to replace the bottom steps of your fuel tank step bracket? This fuel tank step replacement from us can be your perfect choice. The 34 in x 2 in x 4-3/4 in Bottom Fuel Tank Step is an ideal replacement for fuel tanks on trucks and heavy-duty vehicles. They are used to provide a stable and safe surface for the operators to step on while accessing the fuel tank or during maintenance. Find the other necessary information about this aluminum fuel tank step below: Size: The fuel tank step is available in size 34 in x 7-1/8 in x 2 in. This sized fuel tank step is long enough to provide a stable platform. The width of the step provides enough surface area for secure footing for the operator. Compatibility: This fuel tank step is compatible with Peterbilt trucks with replacement part numbers 11-04006-0750, and 11-03984-0753. Material: Our fuel tank step is made using aluminum material which is lightweight and strong. This material makes it ideal for heavy-duty, outdoor applications. Surface Finish: The fuel tank step has an anodic oxidation aluminum surface coating which makes it corrosion resistant and durable. The textured or treated surface of the step helps prevent slipping in wet or muddy conditions. Raised Edges: The fuel tank has raised edges which provide extra safety. They help prevent the foot of the operator from sliding off the side of the step. Enhanced Safety: The non-slip surface makes the step stable for the operator and reduces the chances of injuries from falls. Easy Maintenance: The aluminum construction of our fuel tank strap needs minimum maintenance. It can be cleaned easily and doesn’t need repainting or rust-proofing. Installation Instructions: This step can be easily bolted on the compatible fuel tanks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.