3/4in Heavy Duty Weld-On Forged D Ring 26,500Lbs, 8PK

  • Mfr # D-Ring34-Wx8

  • Zoro # G816285056


product price:  $74.99
/pk 8, $9.37/ea

Key Features

Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-Ring34-Wx8
Zoro #
G816285056
UPC #
840223611153
Country of Origin
India

Dimensions

Length
3/4 in

Description

Pack Size: 8 Pack Size: 3/4 in 26,500 Lbs Work Load Limit: 8,833 lbs Heavy Duty Forged Mounting Ring Lashing Ring Weld On
  • Pack Size: 8-Pcs
  • Size: 3/4" (26,500 Lbs)
  • Work Load Limit: 8,833-lbs
  • Heavy Duty Forged Mounting Ring
  • Lashing Ring Weld On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.