3/4in x 50ft Heavy Duty Black Nylon Air Brake Hoses J844 Series - DOT & SAE Approved
- Mfr # MP-ABT-1932-01-T
- Zoro # G716278066
Key Features
Specifications
Product Information
- MFR #
- MP-ABT-1932-01-T
- Zoro #
- G716278066
- UPC #
- 840223613478
- Country of Origin
- China
Details
- Color
- Black
Description
SIZE: SAE J844 Air Brake Tubing 3/4in x 50ft Black Trailer Nylon Line Hose DOT Approved. Nominal O.D.: 3/4in, Nominal Wall: 0.092inDURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40 degrees Farenheit up to 200 degrees Farenheit thats -40 degrees celsius to over 93 degrees celsius.RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL.SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion.VARIETY: This Air Brake Tubing is 50-feet long. It comes in a variety of colors as well.DOT COMPLIANT: Meets or exceeds SAEJ844 Type A- non-reinforced. Air Brake Tubing identified per SAE J844 & FMVSS No. 106 Brake Hoses, 49 CFR 571.106. NOTE: SAE does not recognize 1/8in, 5/32in or 3/16in O.D. tubing for use with air brake systems
- Size: 3/4" x 50' Black Tubing
- Nominal OD: 3/4"
- Nominal Wall: 0.092"
- Meets or exceeds SAEJ844 (Type A - non-reinforced & Type B - reinforced)
- Meets or exceeds DOT requirements for use with compression fittings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.