Shop MYTEE PRODUCTS
Create Account
35in Outlet 12V NOx Sensor for Dodge Ram 2500 Replaces 68307226AA, 68307226AB
- Mfr # SEN-NOX-68307226AA
- Zoro # G925022191
product price:Â
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SEN-NOX-68307226AA
- Zoro #
- G925022191
- UPC #
- 199145025051
- Country of Origin
- China
Description
What is the vehicle's first line of defence against harmful emissions? It's the unsung hero under the hood - the NOx sensor. It helps monitor nitrogen oxide (NO & NO2) levels in the exhaust system, ensuring clearer and smoother engine functioning and complying with strict environmental standards (Tier 4 Stage V). That's why we have added this aftermarket part - a direct replacement of specified OEMs and brands (check the complete list below). Material: We have designed this nitrogen oxide sensor from materials - metal and plastic for performance. Functionality: Our NOX sensor replacement monitors engine emissions (nitrogen oxides level in the exhaust system), which is strictly regulated by authorities. Compatibility List: This nitrogen oxide sensor is designed to fit specified OEMs and certain brands of make, year, model, and engine. For a seamless fit, consider checking the compatibility list before getting one. Check the diesel NOx sensor's fitment details below:- Compatible with Other Brands & Their Part Numbers: Replaces OE Aftermarket: 5WK96631G, 12665215 Compatible with Make, Model Year, & Engine: Fits GMC Silverado Sierra 1500/2500/3500 6.6L: 2010-2016 Replacement Guide: If you're questioning when to replace the NOx sensor, then thoroughly check why it fails. The possible reasons for failures are mentioned below:- Excessive soot/ash content in the exhaust gas. The sensor head will be black. Contaminated exhaust gases or engine oil contamination. It indicates worn-out engine components. Damaged wire protector. Visible damage. Direct contact with condensate during operation. Poor fuel economy and increased emissions. Pay attention to its designation when replacing. Installed in the exhaust system, typically both before (upstream) and after (downstream) the SCR (Selective Catalytic Reduction) unit. Check the power supply. Utilize a multimeter to see power, and it must be within 9-36 Volts (12V nominal) at the sensor connector. Follow the NOx sensor replacement instructions provided by the vehicle's manufacturer. Do not wash or submerge the sensor. Do not use any spraying agents or chemicals to clean or paint them. Do not place it close to bends (when installing in a non-designated place), as the turbulence will disturb proper operation. Ensure the sensor wires are hanging tension-free and create a 180-degree loop for play distance. Do not wind or bend the wire. Seeking professional assistance is one of and ways to install this nitrogen oxide sensor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.