3.5inx4inx45in Black Fifth Wheel Frame Ramps w/ 4in Rise for Semi Trucks Set of 2

  • Mfr # FWFR-445

  • Zoro # G616250322


product price:  $641.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FWFR-445
Zoro #
G616250322
UPC #
840223690455
Country of Origin
China

Details

Color
Black
Material
Steel

Description

Give your semi-trailers/flatbed trucks a proper height and protection with Mytee Products 3.5in x 4in x 45in Fifth Wheel Frame Ramps w/ 4in Rise when coupling the trailer bed. These ramps come in pairs, one for right and one for left. You can bolt them directly to the frame of your truck, enabling seamless fifth-wheel assembly. With our product, we want to help solo operators and small teams. Explore more features and details of our product below:-Unique Design: The overall length of the 5th wheel frame ramps is 45in with a rise of 4in and an overall height of 8in including the mounting plate. We have designed the ramp in box style to add strength that includes an extended mounting plate, which has an overall length of 24in. The side plate and box style will ensure seamless fit at the rear of the trailer, adjacent to the fifth wheel assembly. Now, hook up your trailer with fifth wheel easily and quickly without additional support.Durable Construction: Our ramp is engineered from steel where the entire design was welded together to ensure strength and durability. It will withstand the heavy loads of trailer bed without bending or breaking. We have coated the whole ramp with black powder to ensure longevity and protection against corrosion and rust. Its perfect for outdoor use.Hardware Included: We have added a total of 8 pairs of 10-1/2in nut bolts with 2 washers of 2-1/2in long and 5/8in size for each pair. However, you have to drill holes as per the frame requirements on the side mounting plate.Easy to Install: The welded steel fifth-wheel ramp is easy to install. Follow these simple instructions:-

    Ensure that the trailer is not hooked up.You have to drill holes in the frame ramp - select and mark the area as per your existing holes in the truck frame.Now put a pry bar under the fifth wheel and pry it up to make the fifth wheel level.Measure the height of the fifth wheel and use a tape to measure the flat section of the frame behind the fifth wheel.

  • Height: 4" Width: 3.5" Length: 45" Thickness: 1/4"
  • Color: Black Material: Steel
  • Sold in Sets; Heat-Treated Steel
  • Hardware Included Finish: Powder-Coated
  • Hooks Up Easily & Quickly Fits: Semi-Trailers, Truck’s Fifth Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.