Shop MYTEE PRODUCTS
See all product information
Create Account
3.5x3x36in Black Fifth Wheel Frame Ramps w/ 4in Rise for Semi Trucks 1 Pair
- Mfr # FWFR-436
- Zoro # G625021098
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FWFR-436
- Zoro #
- G625021098
- UPC #
- 199145081552
- Country of Origin
- China
- Material
- Steel
- Color
- Black
Description
Check the inventory of the fifth wheel frame ramp. An additional size of 3.5in x 3in x 36in truckers and operators to accommodate trucks and semi-trailers of this size. Firstly, this is a towing accessory, which is mounted to the truck's frame to ensure smooth gliding and fifth-wheel assembly. It has construction, is protected with a powder coating, and has bolt-on installation. The top section has a box-style construction, whereas the bottom part features an extended vertical plate for fitment. -Quality Material: The ramp is engineered from steel to ensure structural integrity and strength under heavy loads. It will seamlessly withstand the weight of the trailer bed without bending or breaking. The frame is further coated with a black powder layer for performance in outdoor settings. Bolt-On Mounting: These frames are for semi-trailers and trucks. It is installed with bolts, and to do so, you have to drill holes in the frame extended plate (as per requirement). To ensure seamless installation, the frame includes all necessary installation hardware (a total of 8 pairs with 10 1/2in nut bolts, two washers of 2 1/2in and 5/8in for each pair). Hassle-Free Installation & Uninstallation: The installation process is simple and easy. You can seek professional assistance, but if you're planning to do it yourself, then follow these steps. Prepare all the essential installation tools, like a torque wrench, drilling machine, alignment gauges, leveling tools, safety stands, hoists, etc. Park the vehicle on a flat and level surface. Engage the parking brakes. Determine, measure, and mark the correct position for mounting. Place the fifth wheel on the truck rail. Drill holes as per the marking on the frame. Clean the area and insert the hardware. Tighten as per the requirement and check for alignment. Ensure the frame is in the proper position and the right height. Note: Use 3in high ramps if the top of the fifth wheel is 5in. In contrast, utilize 4in high ramps if the top of the fifth wheel is 6in or more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.