
3/8-1/2 Peerless QuikBinder Tow Chain Ratchet Binder H5125-0858, 2PK
Mfr # CB-PQB-38x2
Zoro # G516250514
product price:Â $229.99
/pk 2, $115.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB-PQB-38x2
Zoro #
G516250514
UPC #
840223620476
Country of Origin
United States
Description
Pack Size: 2 PackChain Size G70 or G80 In.: 3/8 or 1/2Take-Up In.: 6Folded Handle Length: 9.5Straight Handle Length: 13.9Working Load Limit Lbs.: 12000Manufactured by Peerless for use with G70 or G80 ChainFoldable handle and easy to store, less in the wayQuick to install with three positions: ratchet extension, ratchet take-up, and a free spin setting for quick adjusting in either direction.Tough to tamper; Lockable with padlock not includedZinc plated grab hooks, proof-tested and heat treated for durability; satisfies CVSA and DOT requirements.
- Pack Size: 2-Pack
- Chain Size G70 or G80 (In.): 3/8 or 1/2
- Take-Up (In.): 6, Folded Handle Length: 9.5
- Straight Handle Length: 13.9
- Working Load Limit (Lbs.): 12000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.