Shop MYTEE PRODUCTS
See all product information
Create Account
3/8 - 1/2inTow Chain Ratchet Binder eXtreme 4 & 3/8in x 12ft G70 Transport Chains
- Mfr # 3812CHRBXx4
- Zoro # G816494014
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Color
Gold Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3812CHRBXx4
- Zoro #
- G816494014
- UPC #
- 840223618671
- Country of Origin
- Korea, Republic of
Details
- Color
- Gold Chromate
Description
Pack Contains: 4 3/8 in x 12ft Grade 70 transport Chain Grade 70 transportation chain with grab hooks on each end. Working Load Limit: 6,600 lbs. Capacity:26,400 lbs Note: Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain. 4 3/8-1/2 in Ratchet Binder eXtreme 12,000 lbs WLL Working Load Limit: 12,000 lbs Handle Length: 13. 42 inches Barret Length: 9. 92 inches Take Up: 8. 0 inches Gold Chromate Plating on Hooks for Rust Resistance Heavy Duty Transport Securement Open Body design to allow easy removal of unwanted debris such as mud, snow or ice Manufactured with heavy duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.