Shop MYTEE PRODUCTS
See all product information
Create Account
5/16in - 3/8in Ratchet Chain Binder - Yellow
- Mfr # CBRS516-YLW
- Zoro # G825021027
product price:Â
$
61.99
/ea
Key Features
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS516-YLW
- Zoro #
- G825021027
- UPC #
- 840223615847
- Country of Origin
- China
- Color
- Yellow
Description
Working Load Limit: 7,100 Lbs Capacity: 28,400 Lbs Fits: 5/16in - 3/8in chain Handle Length: 13.42 inches Barrel Length: 9.92 inches Take Up: 8.0 inches Easy to use and adjust, no snap effect, no recoil Heavy Duty Transport Securement Manufactured with heavy-duty forged steel Clearly stamped with Working Load Limit and Capacity Heavy duty chain binder meets FMCSA and DOT Specifications Note: Ratings are governed by the National Association of Chain Manufacturers(NACM).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.