
3/8 20ft G70 Chain 4 and Ratchet Binder Boomer 4 Transport Chains, 4PK
Mfr # 38CHRBx4
Zoro # G016278056
product price:Â $400.99
/pk 4, $100.25/eaKey Features
Length
3/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38CHRBx4
Zoro #
G016278056
UPC #
840223610286
Country of Origin
China
Dimensions
Length
3/8 in
Details
Color
Black
Description
Pack Contains:4 3/8in x 20ft Grade 70 transport ChainGrade 70 transportation chain with grab hooks on each end.Working Load Limit: 6,600 lbs.Capacity:26,400 lbsNote: Ratings governed by the National Association of Chain ManufacturersNACM.Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.4 3/8in - 1/2in Ratchet Chain BinderWorking Load Limit:9,200Capacity:27,600 LbsEasy to use and adjust, no snap effect, no recoilHeavy Duty Transport SecurementManufactured with heavy duty forged steelClearly stamped with Working Load Limit and CapacityMeets FMCSA and DOT SpecificationsNote:Ratings governed by the National Association of Chain ManufacturersNACM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.