3/8 in-1/2 in Green Folding Handle Ratchet Load Binder & 3/8 in x 12 ft Binder Chain

  • Mfr # CBRS-FH38x4-CH3812x4-KIT

  • Zoro # G022786385


product price:  $430.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBRS-FH38x4-CH3812x4-KIT
Zoro #
G022786385
UPC #
199145013652
Country of Origin
China

Description

Kit Includes:- (4 Pcs) 3/8 in - 1/2 in Hi-Viz Green Quick Ratchet Chain Binder w/ Folding Handle - 12,000 lbs Compatible Chain Size: 3/8 in - 1/2 in Compatible Chain Grade: G70 or G80 Material: Steel Finish: Powder-Coated Color: Green OSHA Safety Green Take Up: 6 in Folded Handle Length: 9-1/2 in Overall Handle Length: 13-7/8 in Working Load Limit: 12,000 lbs Breaking Strength: 48,000 lbs Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Requirements (4 Pcs) 3/8 in X 12 ft G70 Chain with grab hooks, WLL 6,600 lbs Grade: G70 End Fitting: Grab hook on each end. Chain Thickness: 3/8 in Chain Length: 12 ft Hook Size: 3/8 in Working Load Limit: 6,600 lbs. Breaking Strength: 26,400 lbs. Weight: 18 lbs. Finish: Gold Chromate These chains are not recommended for overhead lifting. Ratings Governed By: NACM (National Association of Chain Manufacturers)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.