3/8 in - 1/2 in Pro Heavy Duty Ratchet Load Chain Binder with with Grab Hooks, 8PK

  • Mfr # CBRS38-PROx8

  • Zoro # G222786147


product price:  $515.99
/pk 8, $64.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBRS38-PROx8
Zoro #
G222786147
UPC #
840223627659
Country of Origin
China

Description

Pro Chain Binder Ratchet Style w/ Grab Hooks On Both Ends Heavy Swaged Barrel Is Cold-Drawn Tubing Instead of Welded Pipe For Increased Strength Size: 3/8 in - 1/2 in Working Load Limit: 12,000 lbs Breaking Strength: 36,000 lbs M24 Screw Diameter: 1 in inch Take Up: 7.48 in Barrel Length: 10.04 in Handle Length: 15.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.