Shop THE BETTER BUNGEE
See all product information
Create Account
J-Hook & C" Loop, 1 1/2" W, Dark Green
- Mfr # BBC30NMG
- Zoro # G3784630
product price:Â
$
5.99
/ea
Key Features
Length
30 in
Width
1 1/2 in
Overall Length
30 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Stretched Bungee Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBC30NMG
- Zoro #
- G3784630
- UPC #
- 815818020283
- Country of Origin
- United States
- Item
- Bungee Cord
- Color
- Dark Green
- For Use With
- ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Material
- Polyurethane
- End Type
- J-Hook & Cinch Loop
- End Material
- Nylon
- Item - Bungees
- Bungee Cord
- Hardware Material
- Nylon
- Body Material
- Polyurethane
- Bungee End Type
- J-Hook, Loop
- Bungee End Material
- Nylon
- Wire Color
- Dark Green
Dimensions
- Length
- 30 in
- Width
- 1 1/2 in
- Overall Length
- 30 in
- Stretched Bungee Length
- 60 in
- Bungee Width
- 1 1/2 in
- Hook Length
- 2 1/4 in
- Bungee Length
- 30 in
- Stretch Length - Maximum
- 60 in
- Overall Width
- 1 1/2 in
- Diameter
- 5/16"
- Manufacturers Warranty Length
- Limited Life
- Wire Rope Length
- 30 in
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook & Cinch Loop, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 60 in, Overall Length 30 in, Overall Width 1 1/2 in, Color Dark Green, Product Type Bungee Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.