3/8in - 1/2in Ratchet Binder and 3/8in x 20ft Grade 70 Chains Kit With Steel Corn...
- Mfr # 3820CHRB-SCP-KIT
- Zoro # G725022766
product price:Â
$
635.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3820CHRB-SCP-KIT
- Zoro #
- G725022766
- UPC #
- 840223626591
- Country of Origin
- China
Description
4 Pcs 3/8in - 1/2in Ratchet Chain Binder Working Load Limit: 9,200 Capacity: 27,600 Lbs Fits: 3/8in - 1/2in chain Handle Length: 13.92 inches Barrel Length: 9.92 inches Take Up: 8.0 inches Easy to use and adjust, no snap effect, no recoil Heavy Duty Transport Securement Manufactured with heavy duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Specifications Note: Ratings governed by the National Association of Chain Manufacturers(NACM). 4 Pcs 3/8in x 20ft Grade 70 Binder Chain Grade 70 transport chain with grab hooks on each end. Size: 3/8in x 20ft Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs. Note: Ratings governed by the National Association of Chain Manufacturers (NACM). 8 Pcs Steel Corner Protector Steel Corner Protector - 12 Gauge Steel designed to protect both straps and cargo from damage caused by the load. They are required by law whenever load condition could cut or abrade the strap. Steel protectors feature a corner recess to protect cargo edges. For 1 3/4in - 2in web, cable and chain. Weight: 1.2 lbs., 0.5 kgs. Note: Ratings governed by the National Association of Chain Manufacturers(NACM).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.