Shop MYTEE PRODUCTS
See all product information
Create Account
Chain & Binder Kit - 2PK Ratchet Load Binder 15000lb & 2PK 3/8inx16ft G70 Chain, 2PK
- Mfr # CBFHSHGH12x2-CH3816x2-KIT
- Zoro # G225021153
product price:Â
$
429.99
/pk of 2, $215.00/ea
Free Shipping & Returns
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBFHSHGH12x2-CH3816x2-KIT
- Zoro #
- G225021153
- UPC #
- 199145085123
- Country of Origin
- China
- Color
- Green
Description
Kit Includes: (2 Pcs) Hi-Viz Green Folding Handle Ratchet Binder w/ G70 3/8 in - 1/2 in Grab Hooks & 5/8 in Slip Hook Take Up: 6 1/2 in Barrel Length: 10 in Handle Length: 12 7/8 in Grab Hook to Grab Hook Length: 24 in - 31 in (Approx) Grab Hook to Slip Hook Length: 27 in - 33 in (Approx) Screw Diameter: TR24-4 Meets CVSA & DOT Compliant Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism, Handle Lock, Versatile Hook Options (G70 3/8in - 1/2in Two Grab Hooks & G70 5/8 in Slip Hook) (2 Pcs) 3/8in X 16ft G70 Chain with grab hooks, WLL 6,600 lbs Grade 70 transport chain with grab hooks on each end. Size: 3/8in x 16ft Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs. These chains are not recommended for overhead lifting. Note: The product is manufactured to meet the guidelines of NACM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.