Shop MYTEE PRODUCTS
Create Account
3/8in Cut-Out Skid Steer Universal Mount Plate for Kubota, Bobcat 7,000 lbs WLL
- Mfr # MPSSRP-38-CO
- Zoro # G825021287
product price:Â
$
164.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPSSRP-38-CO
- Zoro #
- G825021287
- UPC #
- 840223699823
- Country of Origin
- China
Description
When working in a field, construction area, or landscaping utilize a quick attachment adapter. It will simplify your operations, save you time, and increase efficiency. That's why Our Products has added a 3/8in Cut-Out Skid Steer Quick Attach Plate - Weld-On, Universal Compatibility. It's a farming accessory that's engineered from robust steel to withstand demanding workloads. It's a universally compatible attachment that will fit various farming implements, including buckets, forks, grapples, etc. You can weld these on the attachments or utilize a quick tach latch mount to transform the skid steer or tractor into a universal quick attach mount. Learn more about this farming accessory and enhance your productivity. Universal Compatibility: This versatile farming accessory will seamlessly fit a variety of machinery, such as skid steer loaders and tractors. Our skid steer attachment plate has an external width of 45in, an internal width of 44in, and an inside cut-out size of 23 5/16in. Kindly adhere to the internal width when connecting attachments. You can attach various brands, including Deere, Kubota, or Bobcat. Durable Construction: We have constructed this quick attachment from heavy-duty grade 50 3/8in carbon structural steel. It will handle the rigors of various farming and construction activities and withstand 7,000 lbs load capacity. A protective layer of 3M rubberized undercoating is applied to the surface of the mounting plate. It will protect the plate from various environmental factors that can cause rust and corrosion. Thus, ensuring you enjoy long-lasting performance despite continuous use. Easy-to-Mount: Weld these attachments to machinery such as buckets, forks, grapples, etc., without additional tools. You can also utilize a quick attach conversion adapter with a cross brace or quick tach latch mount plate adapter. Simply place the mounting plate onto your skid steer or loader adapter and secure it with the latch. The latch will secure the attachment with machinery, preventing any slipping and shifting. Multi-Functionality: You can utilize a skid loader attachment plate to connect various attachments. You are free to use a snow blower to clear driveways, move and stack bales with a baler, or pick up and transport objects of various sizes with a grapple. Our attachment will enable you to complete various tasks quickly and easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.