Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in Grade 80 Coupling Link, Hammerlink, Hammer Lock Chain Connector, 4PK

  • Mfr # G8-CL-38x4

  • Zoro # G816494106


product price: $43.79
/pk 4, $10.95/ea

Key Features

Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8-CL-38x4
Zoro #
G816494106
UPC #
-
Country of Origin
China

Details

Color
Yellow
Material
Steel

Description

Pack Size: 4 Pack Size: 3/8 in Grade: G80 Working Load Limit: 7100 lbs Product Finishes: Yellow Weight: 0. 7 lbs Forged Alloy Steel G80 Powder coat finish to assist against potential corrosion. WARNING - DO NOT EXCEED RATED CAPACITY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.