3/8in Universal Quick Attach Mount Plate Compatible w/Kubota, Bobcat, Skid Steers, 4,500 lbs WLL
- Mfr # MPSSRP-38
- Zoro # G825021843
product price:Â
$
329.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPSSRP-38
- Zoro #
- G825021843
- UPC #
- 840223642508
- Country of Origin
- China
Description
Want to increase your productivity in the field? Want to transform any skid steer or tractor attachment into a universal attach mount? Yes, Here's our 3/8in Skid Steer Attach Mount Plate - Weld-On. This farming accessory is constructed from durable 3/8in thick metal and coated with black powder for performance. It effortlessly switches between various attachments, like buckets, forks, grapples, etc., providing you with universal compatibility. You have to weld these on tractors and skid steers for mounting. You can utilize it in various industries, including farming, construction, and landscaping to dig, load, grade, and do more with minimal effort. Universal Attachment Compatibility: It's a versatile farming accessory that will seamlessly fit most machinery, including skid steer loaders and tractors. Our skid steer plate has an external width of 45in and an internal width of 44in. You have to follow the internal width during installation. Whether you have John Deere, Kubota, or Bobcat; you can seamlessly connect your machinery with this attachment, enabling you to explore numerous opportunities. Build-to-Last: We have constructed this attachment from high-grade and 3/8in thick metal. It will handle the rigors of various farming and construction activities (most demanding workloads). The entire attachment is coated with black to prevent it from corrosion and rust. All you need is a attach conversion adapter with a cross brace or tach latch mount plate adapter for installation. All you have to do is place the mounting plate onto your skid steer or loader adapter and secure it with the latch. The latch will secure the attachment with machinery, preventing any slipping and shifting. On the contrary, you can weld or bolt any skid steer attachments, such as buckets, forks, grapples, etc., on the plate. Multi-Functionality: You can utilize a skid loader attachment plate to connect various attachments. You are free to use a snow blower to clear driveways, move and stack bales with a baler, or pick up and transport objects of various sizes with a grapple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.