5PK 2 1/4in Steel Long Bucket Teeth Pins, Hensley Style Roll Pins for X156 Series Bucket Teeth, 5PK
- Mfr # EM-PIN-156LPNx5
- Zoro # G725020755
product price:Â
$
11.69
/pk of 5, $2.34/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM-PIN-156LPNx5
- Zoro #
- G725020755
- UPC #
- 199145049996
- Country of Origin
- China
Description
These Hensley-Style Roll Pins are designed for use with X156 Series Bucket Teeth & Adapters, ensuring a strong, secure connection. They are manufactured from alloy steel material. These pins for bucket teeth are durable and built to withstand the tough conditions associated with heavy-duty equipment like skid steers, excavators, and loaders. Find the other essential details about these roll pins below: Size: The 2 1/4in length and 3/8in diameter of the roll pin provide a tight, reliable fit that ensures your bucket teeth remain securely in place during operation. Material: These bucket teeth pins are made using a strong and durable alloy steel material using a casting process which enhances their strength and efficiency. The black coating on these pins are helpful as it enhances durability and corrosion resistance. Application: These roll pins are a crucial component for maintaining the reliability and performance of your X156 Series bucket teeth, providing safe and secure operation for excavation, demolition, and heavy-duty construction tasks. Easy Installation: Simply align the bucket tooth with the adapter, insert the pin through the designated holes, and secure it with a hammer or mallet. Once the pin is in place, ensure the tooth is tightly fastened for safe operation. Safety Guidelines: Always verify that the pin is securely fastened before use. Regularly inspect the pin for wear or damage to maintain safety. Use appropriate protective equipment, such as gloves and goggles, during installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.