3/8in x 10ft G100 High Grade Transportation Chain w/Grab Hooks, 8800 lbs WLL

  • Mfr # CH3810-G100

  • Zoro # G916494129


product price:  $168.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10 ft
Material
Steel
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH3810-G100
Zoro #
G916494129
UPC #
840223603493
Country of Origin
China

Dimensions

Length
10 ft
Width
3/8 in

Details

Color
Black
Material
Steel

Description

G100 High Grade Transport Chain w/ Grab Hooks Size: 3/8 in Length: 10ft Working Load Limit: 8,800 lbs Weight: 19 lbs Produced from a higher quality steel that alloys for an increase in working load limit of 25% as compared to a similar chain in Grade 80. Meets or Exceeds all NACM and ASTM Standards. Approved for overhead lifting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.