
3/8in X 12ft G70 Chain with Grab Hooks, WLL 6,600 lbs, 4PK
Mfr # CH3812x4
Zoro # G616494160
product price:Â $184.29
/pk 4, $46.07/ea
Free Shipping & Returns
Key Features
Width
3/8 in
Length
12 ft
Color
Gold Chromate
Material
Forged Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH3812x4
Zoro #
G616494160
UPC #
840223622029
Country of Origin
Korea, Republic of
Dimensions
Width
3/8 in
Length
12 ft
Details
Color
Gold Chromate
Material
Forged Alloy Steel
Description
Pack Size: 4 Pack Grade 70 transportation chain with grab hooks on each end. Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs Note: Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.