
3/8in X 16ft G70 Chain with grab hooks, WLL 6,600 lbs
Mfr # CH3816
Zoro # G916494082
product price: $60.89
/eaKey Features
Length
16 ft
Color
Gold Chromate
Width
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH3816
Zoro #
G916494082
UPC #
840223620803
Country of Origin
Korea, Republic of
Dimensions
Length
16 ft
Width
3/8 in
Details
Color
Gold Chromate
Material
Steel
Description
Grade 70 transportation chain with grab hooks on each end. Size: 3/8 in x 16ft Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs Note: Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.