G70 Binder Chain Grade 70 Truck 1/2in x 12ft w/grab Hooks, 4PK
- Mfr # CH1212x4
- Zoro # G216494027
product price:Â
$
389.99
/pk of 4, $97.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
12 ft
Color
Gold Chromate
Width
1/12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH1212x4
- Zoro #
- G216494027
- UPC #
- 840223619883
- Country of Origin
- Korea, Republic of
- Material
- Steel
- Color
- Gold Chromate
Dimensions
- Length
- 12 ft
- Width
- 1/12 in
Description
Pack Size: 4 Pack Grade 70 transportation chain with grab hooks on each end. Size: 1/2 in x 12ft Working Load Limit: 11,300 lbs. Breaking Strength: 45,200 lbs Note:Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.