
3/8in x 20ft G100 High Grade Transportation Chain w/ Grab Hooks, 2PK
Mfr # CH3820-G100x2
Zoro # G616262370
product price:Â $463.49
/pk 2, $231.75/ea
Free Shipping & Returns
Key Features
Color
Black-Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH3820-G100x2
Zoro #
G616262370
UPC #
840223648524
Country of Origin
China
Details
Color
Black-Blue
Description
Pack Size: 2 Pack G100 High-Grade Transport Chain w/ Grab HooksSize: 3/8inLength: 20ftWorking Load Limit: 8,800 lbsWeight: 33 lbsProduced from higher quality steel alloys for an increase in working load limit of 25% as compared to a similar chain in Grade 80.Meets or Exceeds all NACM & ASTM Standards.Approved for overhead lifting.
- G100 High Grade Transport Chain w/ Grab Hooks
- Size: 3/8"
- Length: 20ft
- Working Load Limit: 8,800-lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.