Shop MYTEE PRODUCTS
See all product information
Create Account
1/2in x 16ft G100 High Grade Transportation Chain w/ Grab Hook, 15,000 lbs WLL, 2PK
- Mfr # CH1216-G100x2
- Zoro # G716494169
product price:Â
$
582.99
/pk of 2, $291.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black-Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH1216-G100x2
- Zoro #
- G716494169
- UPC #
- 840223648678
- Country of Origin
- China
Details
- Material
- Steel
- Color
- Black-Blue
Description
Pack Size: 2 Pack G100 High Grade Transport Chain w/ Grab Hooks Size: 1/2 in Length: 16ft Working Load Limit: 15,000 lbs Produced from a higher quality steel that alloys for an increase in working load limit of 25% as compared to a similar chain in Grade 80. Meets or Exceeds all NACM and ASTM Standards. Approved for overhead lifting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.