3/8in x 20ft G100 High Grade Transportation Chain w/ Grab Hooks

  • Mfr # CH3820-G100

  • Zoro # G616262394


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH3820-G100
Zoro #
G616262394
UPC #
840223603516
Country of Origin
China

Dimensions

Length
3/8 in

Description

G100 High-Grade Transport Chain w/ Grab HooksSize: 3/8inLength: 20ftWorking Load Limit: 8,800 lbsWeight: 33 lbsProduced from higher quality steel alloys for an increase in working load limit of 25% as compared to a similar chain in Grade 80.Meets or Exceeds all NACM & ASTM Standards.Approved for overhead lifting.


  • G100 High Grade Transport Chain w/ Grab Hooks
  • Size: 3/8"
  • Length: 20ft
  • Working Load Limit: 8,800-lbs
  • Weight:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.