
3/8in X 20ft G70 Chain with grab hooks, WLL 6,600 lbs
Mfr # CH3820
Zoro # G216494089
product price: $66.69
/eaKey Features
Length
20 ft
Width
3/8 in
Material
Steel
Color
Gold Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH3820
Zoro #
G216494089
UPC #
840223620827
Country of Origin
China
Dimensions
Length
20 ft
Width
3/8 in
Details
Material
Steel
Color
Gold Chromate
Description
Grade 70 transportation chain with grab hooks on each end. Size: 3/8 in x 20ft Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs These chains are not recommended for overhead lifting. Note: Ratings are governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.