
3/8in X 25ft G70 Chain with Grab Hooks, WLL 6,600 lbs, 4PK
Mfr # CH3825x4
Zoro # G716494114
product price:Â $322.79
/pk 4, $80.70/eaKey Features
Length
25 ft
Width
3/8 in
Material
Steel
Color
Gold Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH3825x4
Zoro #
G716494114
UPC #
840223625594
Country of Origin
Korea, Republic of
Dimensions
Length
25 ft
Width
3/8 in
Details
Material
Steel
Color
Gold Chromate
Description
Pack Size: 4 Pack Grade 70 transportation chain with grab hooks on each end. Size: 3/8 in x 25ft Working Load Limit: 6,600 lbs. Capacity:26,400 lbs Note: Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.